GESIPA

GESIPA Blind rivet alu/steel C-sunk head 120deg 5x25mm

  • ERIKS:13259464
  • Manufacturer:4007081303002
Image 1
Blind rivet aluminium/steel countersunk head 120°

Design: Hollow rivet made of aluminium 3, rivet mandrel made ​​of galvanised steel.

Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Countersunk head
Diameter
5 mm
Length
25 mm