GESIPA

GESIPA Blind rivet alu lg. head K14 5x30mm

  • ERIKS:13259509
  • Manufacturer:4007081304139
Image 1
Blind rivet aluminium/steel, large head GK 14

Design: Hollow rivet made of aluminium AIMg 3, mandrel made ​​of galvanised steel.

Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Head form
Large head
Diameter
5 mm
Length
30 mm