GESIPA

GESIPA Blind rivet alu lg. head K14 5x18mm

  • ERIKS:13259506
  • Manufacturer:4007081304085
Image 1
Blind rivet aluminium/steel, large head GK 14

Design: Hollow rivet made of aluminium AIMg 3, mandrel made ​​of galvanised steel.

Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Head form
Large head
Diameter
5 mm
Length
18 mm