GESIPA

GESIPA Blind rivet alu lg. head K12 4x10mm

  • ERIKS:13259468
  • Manufacturer:5013656303451
Image 1
Blind rivet aluminium/steel, large head GK 12

Design: Hollow rivet made of aluminium AIMg 3, mandrel made ​​of galvanised steel.

Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Head form
Large head
Diameter
4 mm
Length
10 mm