

Design: Hollow rivet made of stainless steel A2 (1.4567) and rivet mandrel made of stainless steel A2 (1.4541).
€0.21/ pieceexcl. VAT
€0.26incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Stainless steel A2 |
Material of pin | Stainless steel A2 |
Head form | Flat round head |
Diameter | 4 mm |
Length | 8 mm |