GESIPA

GESIPA Bl. rivet st. steel A2/VAdomehead 4.8x12mm

  • ERIKS:11801237
  • Manufacturer:4007081330633
Image 1
Blind rivet stainless steel/stainless steel standard, domehead

Design: Hollow rivet made ​​of stainless steel A2 (1.4567) and rivet mandrel made ​​of stainless steel A2 (1.4541).

Save to list

€0.38/ pieceexcl. VAT

€0.45incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Stainless steel A2
Material of pin
Stainless steel A2
Head form
Flat round head
Diameter
4.8 mm
Length
12 mm