GESIPA

GESIPA Battery blind rivet dev PowerBirdPro Gold Editon

  • ERIKS:14474372
  • Manufacturer:4007081102476
Image 1
Rechargeable riveter PowerBird® Pro Gold EditionDesign: Compact, shock-resistant shell with the same forward and reverse speed of the jaw mechanism, with low-wear, brushless 18 V DC motor for greater efficiency, a long life span, fast setting and a particularly smooth running. Variable setting position lighting in the setting collar. Immediate reset to the starting position after the riveting process. High reliability is achieved by the electronic controller. Furthermore, the device has electronic temperature and overload protection. Up to 4 times faster than comparable rivet tools. Particularly strong, even sets G-Bulb and PolyGrip® blind rivets up to ∅ 6.4 mm. The device also has a favourable centre of gravity for fatigue-free operation, hand protection and removable mandrel collection holder. Application: For blind rivets up to Ø 6.4 mm in all materials and for aluminium up to Ø 8 mm. BULB-TITE® blind rivets up to Ø 7.7 mm in all materials. MEGA GRIP® and G-Bulb blind rivets up to Ø 6.4 mm in all materials. Scope of delivery: Riveter PowerBird® Pro, 4 mouthpieces 17/32, 17/36, 17/40, 17/45, quick-change battery 18 V/2.0 Ah, quick charger 12.0 V to 36.0 V, installation wrench, L-Boxx. Mouthpiece attachment: Rivet Ø rivet materials piece/battery charger mouthpiece 4.8 and 5 steel, alu 1000 17/32 4.8 and 5 stainless steel 700 17/36 6 Alu 650 17/36 6 Steel 500 17/40 6.4 alu, PG-alu 550 17/45 6.4 Steel 450 17/45 8 Alu 500 17/45
Save to list

€2,568.21/ pieceexcl. VAT

€3,107.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA