GESIPA

GESIPA Battery blind rivet dev AccuBirdPRO L-BOXX

  • ERIKS:14256089
  • Manufacturer:4007081102438
Image 1
Rechargeable rivet tool AccuBird® Pro

Design: Compact, shock-resistant shell with the same forward and reverse speed of the jaw mechanism. Up to 4 times faster than comparable rivet tools. Immediate reset to the starting position after the riveting process. High reliability is achieved by the electronic controller. Furthermore, the device has electronic temperature and overload protection. The hanger is attached to the retractable head. The device also has a favourable centre of gravity for fatigue-free operation, hand protection and removable mandrel collection holder.

Application: For aluminium blind rivets from Ø 2.4 and up to Ø 5 mm in all materials and for blind rivets up to Ø 6 mm in aluminium. BULB-TITE® blind rivets up to Ø 4 mm and 5.2 mm in aluminium and steel. G-Bulb blind rivets up to Ø 4.8 mm in all materials.

Scope of delivery : AccuBird® Pro riveting tool, with quick-change battery 18.0 V/2.0 Ah, quick charger 12.0 V to 36.0 V, 7 mouth pieces 17/20, 17/24, 17/27, 17/29, 17/32, 17/36, 17/40, pressure socket 5 mm, assembly spanner, L-Boxx.

Mouthpiece attachment:    
Rivet Ø    Rivet material    piece/accu charger    nosepiece
.4    Aluminium    1500    17/18
.2    CAP-aluminium, CAP-Cu    1000    17/18
and 3.2    Aluminium    800    17/24
and 3.2    Steel    800    17/24
and 3.2    Stainless steel    800    17/24
    Aluminium    800    17/24
    Steel    700    17/27
    Stainless steel    640    17/29
.8 and 5    Aluminium    550    17/29
.8 and 5    Steel    420    17/32
.8 and 5    Stainless steel    320    17/36
Save to list

€1,665.81/ pieceexcl. VAT

€2,015.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA