GESIPA

GESIPA Batt. blind rivet nut devFireBird Pro LBOXX w/o battery

  • ERIKS:14591816
  • Manufacturer:4007081102490
Image 1
Rechargeable blind rivet gun FireBird® Pro

Design: Compact, impact-resistant casing. The electronic controller provides a high level of reliability. Triggering the setting process is separate from the widening drill process . The electronic control monitors the adjusted setting stroke . The threaded mandrels and the stroke settings can be changed quickly and easily without tools . Furthermore, the devices have electronic temperature and overload protection . Fast setting speed and high setting force . Easy setting force setting via LED input field. The hanger is attached to the retractable head . Hand protection, a favourable centre of gravity for fatigue-free operation, removable mandrel collection holder and user-friendly handle .

Application: For blind rivet nuts up to M10 aluminium, up to M8 steel and up to M6 stainless steel.

Scope of delivery: Blind rivet nut device FireBird® Pro, 3 threaded mandrels M4, M5, M6, 3 mouthpieces M4; M5; M6, without rapid-charge battery and without rapid charger, Allen key, double open-ended spanner SW 24/27, box.
Save to list

€2,086.04/ pieceexcl. VAT

€2,524.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA