GESIPA

GESIPA Batt. blind rivet nut devFireBird Pro LBOXX

  • ERIKS:14503943
  • Manufacturer:4007081102513
Image 1
rechargeable blind rivet gun FireBird # H ®# ProDesign: Compact, shock-resistant housing. High reliability is achieved by the electronic controller. Triggering the setting process is separate from the widening drill process. The electronic control monitors the adjusted setting stroke. The threaded mandrels and the stroke settings can be changed quickly and easily without tools. Furthermore, the devices have electronic temperature and overload protection. Fast setting speed and high setting force. Simple force setting process via LED input field. The hanger is attached to the retractable head. Hand protection, a favourable centre of gravity for fatigue-free operation, removable mandrel collection holder and user-friendly handle. Application: For blind rivet nuts made of aluminium to M10, made of steel to M8 and stainless steel to M6. Scope of delivery: Blind rivet nut devices FireBird® Pro, 3 threaded mandrels M4; M5; M6, 3 mouthpieces M4; M5; M6, quick-change rechargeable battery 18.0 V/2.0 Ah, rapid charger 12.0 V to 36.0 V, Allen key, double open-end spanner SW 24/27, L-Boxx.
Save to list

€2,355.58/ pieceexcl. VAT

€2,850.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA