Yard broom mixed quality 40cm

  • ERIKS:12739773
  • Manufacturer:4250560509697
Image 1
Mixed quality hall boom

For handle Ø 24 mm.



Industrial broom, fully set, for smooth floors and fine dirt, not moisture-resistant. Saddle wood with handle hole (width 40 to 60 cm), flat wood with metal handle holder (width 80 cm).
Save to list

€5.22/ pieceexcl. VAT

€6.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
40 cm