WVN200-8B3 Druckbegrenzungsventil 3bar 2xIG M14x1,5

  • ERIKS:13940350
Image 1
Image 2
Image 1
Image 2
Save to list

€23.06/ pieceexcl. VAT

€27.90incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Pressure gauge overpressure safety device
Process connection
Cutting ring coupling M14x1.5
Nominal inner diameter
8 mm
Max. operating pressure
3 bar
Face to Face length
71 mm