
€0.26/ pieceexcl. VAT
€0.31incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7996Z |
Head form | Truss head |
Screwing system | Pozidriv |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 50 mm |
Shaft Diameter | 5 mm |
DIN standard | 7996 |
ISO standard | Not applicable |
Type | Wood screw |