
€0.87/ pieceexcl. VAT
€1.06incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 96 |
Head form | Raised cheese head |
Screwing system | Slotted head screw |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Length | 70 mm |
Shaft Diameter | 5 mm |
DIN standard | 96 |
ISO standard | Not applicable |
Type | Wood screw |