
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 96 |
Head form | Raised cheese head |
Screwing system | Slotted head screw |
Material | Steel |
Material quality | Not applicable |
Surface protection | Galvanic/electrolytic zinc plated |
Length | 60 mm |
Shaft Diameter | 5.5 mm |
DIN standard | 96 |
ISO standard | Not applicable |
Type | Wood screw |