
€0.10/ pieceexcl. VAT
€0.12incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 96 |
Head form | Raised cheese head |
Screwing system | Slotted head screw |
Material | Brass |
Material quality | Not applicable |
Surface protection | Untreated |
Length | 8 mm |
Shaft Diameter | 1.6 mm |
DIN standard | 96 |
ISO standard | Not applicable |
Type | Wood screw |