Wood screw Oval countersunk head DIN 95 4x45 Brass

  • ERIKS:23699030
  • Manufacturer:4043952033050
Image 1
Save to list

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 95
Head form
Countersunk head (oval)
Screwing system
Slotted head screw
Material
Brass
Material quality
Not applicable
Surface protection
Untreated
Length
45 mm
Shaft Diameter
4 mm
DIN standard
95
ISO standard
Not applicable
Type
Wood screw