Wood screw Oval countersunk head DIN 95 4.5x40 Brass

  • ERIKS:23699036
  • Manufacturer:4043952033142
Image 1
Save to list

€0.41/ pieceexcl. VAT

€0.50incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 95
Head form
Countersunk head (oval)
Screwing system
Slotted head screw
Material
Brass
Material quality
Not applicable
Surface protection
Untreated
Length
40 mm
Shaft Diameter
4.5 mm
DIN standard
95
ISO standard
Not applicable
Type
Wood screw