
€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 95 |
Head form | Countersunk head (oval) |
Screwing system | Slotted head screw |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 25 mm |
Shaft Diameter | 3 mm |
DIN standard | 95 |
ISO standard | Not applicable |
Type | Wood screw |