
€2.92/ pieceexcl. VAT
€3.53incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 97 |
Head form | Countersunk head |
Screwing system | Slotted head screw |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Length | 70 mm |
Shaft Diameter | 8 mm |
DIN standard | 97 |
ISO standard | Not applicable |
Type | Wood screw |