Wood screw Countersunk head DIN 7997 6x60 Stainless steel A2

  • ERIKS:23731834
  • Manufacturer:4043377185662
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7997Z
Head form
Countersunk head
Screwing system
Pozidriv
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Length
60 mm
Shaft Diameter
6 mm
DIN standard
7997
ISO standard
Not applicable
Type
Wood screw