





€0.74/ pieceexcl. VAT
€0.90incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7997Z |
Head form | Countersunk head |
Screwing system | Pozidriv |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 100 mm |
Shaft Diameter | 5 mm |
DIN standard | 7997 |
ISO standard | Not applicable |
Type | Wood screw |