Withdrawal sleeve for metric shafts prepared for oil injection AOH 3076

  • ERIKS:24212646
Image 1
Withdrawal Sleeve for Metric Shafts. Used to mount taper bored bearings on cylindrical seatings of stepped shafts. Oil injection type with two oil supply ducts at the threaded side of the sleeve along with oil distributor grooves in the circumferential and axial directions in the outer surface and sleeve bore.
Save to list

€2,128.56/ pieceexcl. VAT

€2,575.56incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AOH
Shaft diameter
360 mm
Width
170 mm
Thread Size
Tr410x5
prepared for oil injection
Yes