
€11,687.18/ pieceexcl. VAT
€14,141.49incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Shaft diameter | 320 mm |
Width | 162 mm |
Thread Size | Tr360x5 |
prepared for oil injection | Yes |