
€222.90/ pieceexcl. VAT
€269.71incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Shaft diameter | 115 mm |
Width | 105 mm |
Thread Size | M 135x2 |
prepared for oil injection | No |