
€183.30/ pieceexcl. VAT
€221.79incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Shaft diameter | 105 mm |
Width | 98 mm |
Thread Size | M 125x2 |
prepared for oil injection | No |