
€81.78/ pieceexcl. VAT
€98.95incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Shaft diameter | 70 mm |
Width | 68 mm |
Thread Size | M 85x2 |
prepared for oil injection | No |