
€427.90/ pieceexcl. VAT
€517.76incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Shaft diameter | 150 mm |
Width | 124 mm |
Thread Size | M 170x3 |
prepared for oil injection | No |