



€11,020.80/ pieceexcl. VAT
€13,335.17incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 670 mm |
Width | 286 mm |
Thread Size | Tr750x7 |
prepared for oil injection | No |