



€11,625.72/ pieceexcl. VAT
€14,067.12incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 630 mm |
Width | 395 mm |
Thread Size | Tr710x7 |
prepared for oil injection | No |