



€6,725.76/ pieceexcl. VAT
€8,138.17incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 530 mm |
Width | 240 mm |
Thread Size | Tr600x6 |
prepared for oil injection | No |