



€8,547.00/ pieceexcl. VAT
€10,341.87incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 530 mm |
Width | 422 mm |
Thread Size | Tr600x6 |
prepared for oil injection | No |