



€5,947.62/ pieceexcl. VAT
€7,196.62incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 480 mm |
Width | 313 mm |
Thread Size | Tr550x6 |
prepared for oil injection | No |