



€4,625.94/ pieceexcl. VAT
€5,597.39incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 460 mm |
Width | 295 mm |
Thread Size | Tr530x6 |
prepared for oil injection | No |