



€5,187.96/ pieceexcl. VAT
€6,277.43incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 460 mm |
Width | 364 mm |
Thread Size | Tr500x5 |
prepared for oil injection | No |