



€3,298.02/ pieceexcl. VAT
€3,990.60incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 420 mm |
Width | 270 mm |
Thread Size | Tr460x5 |
prepared for oil injection | No |