



€3,698.76/ pieceexcl. VAT
€4,475.50incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 420 mm |
Width | 330 mm |
Thread Size | Tr460x5 |
prepared for oil injection | No |