



€272.56/ pieceexcl. VAT
€329.80incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 145 mm |
Width | 96 mm |
Thread Size | M 160x3 |
prepared for oil injection | No |