



€348.83/ pieceexcl. VAT
€422.08incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 145 mm |
Width | 114 mm |
Thread Size | M 160x3 |
prepared for oil injection | No |