



€207.56/ pieceexcl. VAT
€251.15incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 125 mm |
Width | 115 mm |
Thread Size | M 140x2 |
prepared for oil injection | No |