



€178.78/ pieceexcl. VAT
€216.32incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 115 mm |
Width | 105 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |