



€119.22/ pieceexcl. VAT
€144.26incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 105 mm |
Width | 98 mm |
Thread Size | M 120x2 |
prepared for oil injection | No |