



€119.80/ pieceexcl. VAT
€144.96incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 95 mm |
Width | 73 mm |
Thread Size | M 110x2 |
prepared for oil injection | No |