



€16,548.06/ pieceexcl. VAT
€20,023.15incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 850 mm |
Width | 430 mm |
Thread Size | Tr950x8 |
prepared for oil injection | No |