



€10,912.14/ pieceexcl. VAT
€13,203.69incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 850 mm |
Width | 265 mm |
Thread Size | Tr930X8 |
prepared for oil injection | No |