



€20,625.12/ pieceexcl. VAT
€24,956.40incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 800 mm |
Width | 560 mm |
Thread Size | Tr900x7 |
prepared for oil injection | No |