



€15,109.08/ pieceexcl. VAT
€18,281.99incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 800 mm |
Width | 415 mm |
Thread Size | Tr900x7 |
prepared for oil injection | No |