



€9,952.80/ pieceexcl. VAT
€12,042.89incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 800 mm |
Width | 258 mm |
Thread Size | Tr880X7 |
prepared for oil injection | No |