



€22,149.00/ pieceexcl. VAT
€26,800.29incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 750 mm |
Width | 550 mm |
Thread Size | Tr850x7 |
prepared for oil injection | No |