



€18,226.80/ pieceexcl. VAT
€22,054.43incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 750 mm |
Width | 438 mm |
Thread Size | Tr850x7 |
prepared for oil injection | No |